X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M142284 "Paradox" Up Light Pendant

Item: M142284
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 28"
Width 25-1/2"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Etched Marble
Shade Material Glass
Chain Length 72"
Wire Length 120"