X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M142084PL "Paradox" 1 Bulb Wall Sconce

Item: M142084PL
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $134.85

Price: $80.91



Details and Dimensions

Height 7"
Width 13"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Marble
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Voltage 120V