X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1358177 "Illuminati" Large Foyer Chandelier

Item: M1358177
Finish: Illuminati Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 35"
Width 39"
Diameter 39"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Silver Patina
Shade Material Glass
Voltage 120V