X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1356177 "Illuminati" Mid Sized Chandelier

Item: M1356177
Finish: Illuminati Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $929.85

Price: $620.21



Details and Dimensions

Height 32-1/2"
Width 33-1/2"
Diameter 33-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Silver Patina
Shade Material Glass
Voltage 120V