X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1352177 "Illuminati" Linear Pendant

Item: M1352177
Finish: Illuminati Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $749.85

Price: $500.15




Details and Dimensions

Height 25"
Width 42"
Length 15"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Silver Patina
Shade Material Glass
Suitable Installation Dry