X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1349177 "Illuminati" Down Light Pendant

Item: M1349177
Finish: Illuminati Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 22-1/2"
Width 15"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Glass Type Silver Patina
Shade Material Glass