Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1299580 "Accents Provence" Mid Sized Chandelier

Item: M1299580
Finish: Provence Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 27"
Width 27"
Diameter 27"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 14 lbs
Voltage 120V