Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> Minka Lighting
>
M1298580
Minka Lighting M1298580 "Accents Provence" Semi Flush Mount Ceiling Light
| Item: | M1298580 |
| Finish: | Provence Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $175.99 (Pricing is for Provence Patina)
Details and Dimensions
| Height | 12" |
| Width | 15" |
| Backplate Dimension | 5-1/4'' D |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | White Patina |
| Shade Material | Glass |
| Downrod Length | |
| Suitable Installation | Dry |
| Weight | 9 lbs |


