X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1297580 "Accents Provence" Mid Sized Chandelier

Item: M1297580
Finish: Provence Patina
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $478.50

Price: $251.90



Details and Dimensions

Height 30-3/4"
Width 27-1/2"
Diameter 27-1/2"
Number Of Tiers 1
Number of Bulbs 7
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 420 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 13 lbs
Voltage 120V