X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1296580 "Accents Provence" Entrance / Foyer Pendant

Item: M1296580
Finish: Provence Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $419.85

Price: $280.04 (Pricing is for Provence Patina)




Details and Dimensions

Height 25"
Width 11-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 9 lbs