X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1294580 "Accents Provence" Up Light Pendant

Item: M1294580
Finish: Provence Patina
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $659.85

Price: $461.90 (Pricing is for Provence Patina)



Details and Dimensions

Height 28-3/4"
Width 24"
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 26 lbs