X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1293580 "Accents Provence" 3 Bulb Bathroom Light

Item: M1293580
Finish: Provence Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/2"
Width 23-1/4"
Extension From Wall 7-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up Light
Glass Type White Patina
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 6 lbs