X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1291580 "Accents Provence" 1 Bulb Wall Sconce

Item: M1291580
Finish: Provence Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $119.85

Price: $83.90 (Pricing is for Provence Patina)



Details and Dimensions

Height 8-1/3"
Width 6-1/3"
Extension From Wall 7-3/4"
Backplate Dimension 4-1/4'' W x 4-1/4'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White Patina
Shade Material Glass
Weight 3 lbs