X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1276357 "Lineage" Mid Sized Chandelier

Item: M1276357
Finish: Iron Oxide
Online Availability: Available for immediate shipment


Details and Dimensions

Height 24-3/4"
Width 29"
Diameter 29"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Halogen
Lamp Type Mini-Can
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 300 W
Glass Type Venetian Scavo
Shade Material Glass
Voltage 120V