Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M1275357 "Lineage" Up Light Pendant

Item: M1275357
Finish: Iron Oxide
Online Availability: Available for immediate shipment

Details and Dimensions

Height 21"
Width 15-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Venetian Scavo
Shade Material Glass
Chain Length 72"
Wire Length 120"