X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1274357 "Lineage" Linear Pendant

Item: M1274357
Finish: Iron Oxide
Online Availability: Available for immediate shipment


Details and Dimensions

Height 32-1/2"
Width 42-1/2"
Length 18-3/4"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Venetian Scavo
Shade Material Glass