X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1257357 "Lineage" Mini Pendant

Item: M1257357
Finish: Iron Oxide
Online Availability: Available for immediate shipment


Details and Dimensions

Height 50"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W