X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1239580 "Accents Provence" Large Foyer Chandelier

Item: M1239580
Finish: Provence Patina
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $869.85

Price: $608.90 (Pricing is for Provence Patina)



Details and Dimensions

Height 33"
Width 34"
Diameter 34"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 14 lbs
Voltage 120V