X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1238580 "Accents Provence" 1 Bulb Wall Sconce

Item: M1238580
Finish: Provence Patina
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26-1/4"
Width 7-1/4"
Extension From Wall 7-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type White Patina
Shade Material Glass
Weight 8 lbs