X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1237580 "Accents Provence" Flush Mount Ceiling Light

Item: M1237580
Finish: Provence Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $209.85

Price: $139.97



Details and Dimensions

Height 6-3/4"
Width 14-3/4"
Diameter 14-3/4"
Backplate Dimension
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White Patina
Shade Material Glass
Downrod Length 1237-580
Suitable Installation Damp
Weight 8 lbs