X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1236580 "Accents Provence" Mid Sized Chandelier

Item: M1236580
Finish: Provence Patina
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $599.85

Price: $400.10 (Pricing is for Provence Patina)



Details and Dimensions

Height 26-1/2"
Width 29"
Diameter 29"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 13 lbs
Voltage 120V