X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1235580 "Accents Provence" Large Foyer Chandelier

Item: M1235580
Finish: Provence Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,649.85

Price: $1,100.45




Details and Dimensions

Height 41-1/2"
Width 45"
Diameter 45"
Length 45"
Number Of Tiers 1
Number of Bulbs 15
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 900 W
Suitable Installation Dry
Voltage 120V