X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1234580 "Accents Provence" Entrance / Foyer Pendant

Item: M1234580
Finish: Provence Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $238.50

Price: $143.10



Details and Dimensions

Height 33"
Width 17-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 16 lbs