X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1233580 "Accents Provence" Mini Chandelier

Item: M1233580
Finish: Provence Patina
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $350.85

Price: $245.60 (Pricing is for Provence Patina)



Details and Dimensions

Height 21-1/2"
Width 15"
Diameter 15"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 7 lbs
Voltage 120V