X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M1232580 "Accents Provence" Entrance / Foyer Pendant

Item: M1232580
Finish: Provence Patina
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18-1/4"
Width 10"
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White Patina
Shade Material Glass
Chain Length 72"
Weight 7 lbs