Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Mini Chandeliers
> Minka Lighting
>
M1231580
Minka Lighting M1231580 "Accents Provence" Mini Pendant
| Item: | M1231580 |
| Finish: | Provence Patina |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $97.05 (Pricing is for Provence Patina)
Details and Dimensions
| Height | 12" |
| Width | 5-1/2" |
| Overall Height | 54" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | White Patina |
| Shade Material | Glass |
| Weight | 5 lbs |


