Minka Lighting A102410 "Ambience-Minna" Table Lamp
| Item: | A102410 |
| Finish: | Multicolor |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $139.97
Details and Dimensions
| Height | 31" |
| Width | 17-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Shade | Brown Fabric |
| Shade Material | Fabric |
| Weight | 8 lbs |
| Energy Star | No |


