Minka Lighting MT20670126 "Belcaro" Floor Lamp
| Item: | MT20670126 |
| Finish: | Belcaro Walnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $240.02
Details and Dimensions
| Height | 63-3/4" |
| Width | 19" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Switch Type | 3-Way Switch |
| Voltage | 120V |
| Weight | 17 lbs |


