Minka Lighting A122020 "Classics" Table Lamp
| Item: | A122020 |
| Finish: | Clay Brown w/Iron Oxide |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $159.98
Details and Dimensions
| Height | 30" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Switch Type | 3-Way Switch |
| Voltage | 120V |
| Weight | 16 lbs |


