Minka Lighting A108350 "Prussian" Table Lamp
| Item: | A108350 |
| Finish: | Warm Pecan w/Silver |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $119.96
Details and Dimensions
| Height | 32" |
| Width | 17" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Switch Type | On/Off |
| Voltage | 120V |
| Weight | 10 lbs |


