Minka Lighting M9146407 "Kent Place" Post Light
| Item: | M9146407 |
| Finish: | Prussian Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $199.90
Details and Dimensions
| Height | 22-1/4" |
| Width | 10-1/4" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Clear Seeded Glass |
| Suitable Installation | Wet |
| Weight | 9 lbs |


