X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8887A39 "Mallorca" Outdoor Entrance Wall Light

Item: M8887A39
Finish: Mediterranean Iron
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 19-1/2"
Width 10-1/2"
Length 5-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Champagne Hammered
Voltage 120V
Construction Wrought Iron