X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8886A39 "Mallorca" Post Light

Item: M8886A39
Finish: Mediterranean Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 26"
Width 10-1/2"
Post Included No
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Glass Type Champagne Hammered
Suitable Installation Wet
Weight 9 lbs