Minka Lighting M8766166 "Merrimack" Post Light
| Item: | M8766166 |
| Finish: | Corona Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.90
Details and Dimensions
| Height | 19-3/4" |
| Width | 8" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Glass Type | Clear Hammered |


