Minka Lighting M861761 "Taylor Court" Outdoor Entrance Wall Light
| Item: | M861761 |
| Finish: | Vintage Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $310.05
Details and Dimensions
| Height | 28-3/4" |
| Width | 12-1/2" |
| Extension From Wall | 14-3/4" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Seeded Glass |
| Voltage | 120V |


