X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M8613A61 "Taylor Court" Outdoor Entrance Wall Light

Item: M8613A61
Finish: Vintage Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 23-1/2"
Width 10-3/4"
Extension From Wall 12-3/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Seeded Glass
Suitable Installation Wet
Voltage 120V
Construction Aluminum