X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M8126A188PL "Vanira Place" Post Light

Item: M8126A188PL
Finish: Windsor Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $248.85

Price: $165.98



Details and Dimensions

Height 15-3/4"
Width 12"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Voltage 120V
Glass Type Double French Scavo
Eco-Friendly Energy Efficient
Suitable Installation Wet
Weight 5 lbs