Minka Lighting M8122A188PL "Vanira Place" Outdoor Entrance Wall Light

Item: M8122A188PL
Finish: Windsor Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $155.90



Details and Dimensions

Height 11-1/4"
Width 12"
Extension From Wall 14-3/4"
Number of Bulbs 1
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Eco-Friendly Energy Star
Voltage 120V