X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka Lighting M728355 "Caspian" Large Foyer Chandelier

Item: M728355
Finish: Golden Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $959.85

Price: $640.22



Details and Dimensions

Height 45-3/4"
Width 37-3/4"
Diameter 37-3/4"
Number Of Tiers 3
Number of Bulbs 12
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Glass Type Caspian
Shade Caspian Glass
Shade Material Glass
Shade Included Yes
Voltage 120V