Minka Lighting M71199A357PL "Delancy" Outdoor Ceiling Mounted Light
| Item: | M71199A357PL |
| Finish: | Iron Oxide |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $165.90
Details and Dimensions
| Height | 7" |
| Width | 10" |
| Number of Bulbs | 2 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Down Light |
| Glass Type | Double French Scavo |
| Eco-Friendly | Title 24 |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 4 lbs |


