Minka Lighting M71195A357PL "Delancy" Post Light
| Item: | M71195A357PL |
| Finish: | Iron Oxide |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $191.90
Details and Dimensions
| Height | 17-1/2" |
| Width | 8" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Spiral CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Voltage | 120V |
| Glass Type | Double French Scavo |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Wet |
| Weight | 6 lbs |


