Minka Lighting M71191357PL "Delancy" Outdoor Entrance Wall Light
| Item: | M71191357PL |
| Finish: | Iron Oxide |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $137.97
Details and Dimensions
| Height | 12-1/4" |
| Width | 6" |
| Extension From Wall | 8" |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Voltage | 120V |


