Minka Lighting M427877 "Federal Restoration" Mid Sized Chandelier
| Item: | M427877 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 30" |
| Width | 42" |
| Diameter | 42" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | Medium / E26 |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 800 W |
| Glass Type | Etched White |
| Shade Material | Glass |
| Voltage | 120V |


