Minka Lighting M181884 "Agilis" Large Foyer Chandelier
| Item: | M181884 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $540.17 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 25-1/2" |
| Width | 32-3/4" |
| Diameter | 32-3/4" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | Incandescent Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 900 W |
| Glass Type | Lamina Blanca |
| Shade Material | Glass |
| Voltage | 120V |


