Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Minka Lighting M1758206 "Aston Court" Mid Sized Chandelier

Item: M1758206
Finish: Aston Court Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 45"
Width 37"
Diameter 37"
Number Of Tiers 1
Number of Bulbs 7
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 420 W
Shade Fabric
Voltage 120V