X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka Lighting M1747206 "Aston Court" Up Light Pendant

Item: M1747206
Finish: Aston Court Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29-3/4"
Width 24"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Avorio Mezzo
Shade Material Glass