X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF905DK "Artemis" Oversize Fan (60'' and Larger)

Item: MF905DK
Finish: Distressed Koa
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,079.85

Price: $720.26 (Pricing is for Distressed Koa)



Details and Dimensions

Height 16-3/4"
Width / Diameter 62"
Number of Blades 5
Blade Span 62"
Blade Pitch 24°
Blade Color "Distressed Koa (DK), Silver (SL), White (WH)"
Blades Included Yes
Remote Control Included Yes
Air Flow 6300 CFM
Air Flow Efficiency 180 CFM / Watt
Fan Motor Size 172mm X 25mm
Fan Type Standard Mount
Suitable Installation Dry
Downrod Quantity 2
Downrod Length "(1) 3-1/2'', (1) 6''"
Wire Length 80"
Light Kit Wired
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Glass Type "Tea Stain (DK), Etched Opal (SL, WH)"
Shade Material Glass
Voltage 120V
Weight 22 lbs
Features Special Hand Held Remote Control System - RC600
Includes Cap For Non-Light Use
Lamp Type Mini-Can
Slope Adapter Included Yes