X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Minka-Aire MF680BG "Terrana" Large Fan (52'' to 59'')

Item: MF680BG
Finish: Bahama Beige
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16"
Width / Diameter 52"
Blade Span 52"
Blade Pitch 14°
Reversible Blades Yes
Blade Color Palm/Rattan
Blades Included Yes
Remote Control Included Yes
Air Flow 5530 CFM
Air Flow Efficiency 87 CFM / Watt
Revolutions Per Minute 145 RPM
Electrical Usage 63 Watts
Fan Motor Size 172mm x 17mm
Fan Type Standard Mount
Suitable Installation Wet
Downrod Length "(1) 3-1/2'', (1) 6''"
Wire Length 80"
Number of Bulbs 1
Bulb Type Halogen
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Glass Type Tinted Opal
Shade Material Glass
Shade Included Yes
Voltage 120V
Weight 33 lbs
Outdoor Fans Yes
Features 2 or 3 Blades
Includes Cap For Non-Light Use