X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Minka-Aire MF648BS "Contractor" Large Fan (52'' to 59'')

Item: MF648BS
Finish: Brushed Steel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $218.85

Price: $145.97 (Pricing is for Brushed Steel)



Details and Dimensions

Height 19"
Width / Diameter 52"
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blade Color "Dark Walnut (BS), Medium Walnut (ORB, ORBEX), Shell White (SWH), White (WH)"
Blades Included Yes
Air Flow 5509 CFM
Air Flow Efficiency 80.9 CFM / Watt
Revolutions Per Minute 180 RPM
Electrical Usage 68 Watts
Fan Motor Size 153mm x 15mm
Fan Type Standard Mount
Downrod Quantity 1
Downrod Length (1) 4
Wire Length 80"
Light Kit Included
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Bulb(s) Included Yes
Glass Type "Etched Swirl (BS, ORB, SHW, WH), Excavation (ORBEX)"
Shade Material Glass
Voltage 120V
Weight 18 lbs
Eco-Friendly Energy Star
Lamp Type GU24