Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Minka-Aire
>
MF594PW
Minka-Aire MF594PW "Traditional Concept" Large (52'' and Larger) Ceiling Fan
| Item: | MF594PW |
| Finish: | Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $320.06
Details and Dimensions
| Height | 10-3/4" |
| Width / Diameter | 52" |
| Number of Blades | 3 |
| Blade Span | 52" |
| Blade Pitch | 14° |
| Blade Color | Dark Maple |
| Remote Control Included | No |
| Wall Control Included | Yes |
| Switch Type | WC212 Wall Control Included |
| Air Flow | 5400 CFM |
| Air Flow Efficiency | 93.1 CFM / Watt |
| Revolutions Per Minute | 178 RPM |
| Electrical Usage | 58 Watts |
| Fan Motor Size | 172mm x 20mm |
| Suitable Installation | Wet |
| Wire Length | 8" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | Mini-Can Halogen |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Bulb(s) Included | Yes |
| Glass Type | Opal |
| Shade Material | Glass |
| Weight | 23 lbs |
| Outdoor Fans | Yes |
| Includes | Cap for Non-Light Use |


